Shop All Reciprocating Saw Blades
Artu
6" L x Metal Cutting Reciprocating Saw Blade
Mfr # 01810
Zoro # G6228061
product price: $6.49
/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Teeth per Inch Medium
- Application Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Artu
- MFR # 01810
- Zoro # G6228061
- UPC # 722793018108
- Country of Origin China
- Category Reciprocating Saw Blades
Dimensions
Length | 6" |
Details
Teeth per Inch | Medium |
Application | Metal |
Description
Reciprocating Saw Blade,6 In. Grit
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Hand Threader Die Head, 1" dia. Pipe (12-R: (NPT))
- WRIGHT TOOL Combination Wrench 2.0 12 Po (1130)
- NOVA 7/8" Flexible Center (9020)
- PROTO 5# SLIDE HAMMER PULLER (PO4055H)
- ARTU 8" L x Metal Cutting Reciprocating Saw Blade (01814)
- ARTU 9" L x Metal Cutting Reciprocating Saw Blade (01818)
- ARTU 12" L x Metal Cutting Reciprocating Saw Blade (01822)
- ARTU 4" L x Metal Cutting Reciprocating Saw Blade (01806)
- ARTU 12" L x Metal Cutting Reciprocating Saw Blade, 12" Grit, PK5 (01821)
- SKIL Wood Cutting 9In In UglyIn Wood / Fast HCS Recip, PK5, 5 PK (94100-05)
- DIABLO 9" L x Specialty Cutting Reciprocating Saw Blade (DS0905FG5)
- Artu Reciprocating Saw Blades