Shop All Jobber Length Drill Bits
Artu
5/64" Cobalt Jobber Length Drill Bit
Mfr # 01308
Zoro # G5105387
product price: $4.49
/ea
$4.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Material Cobalt
- Decimal Equivalent 0.3438
- Material Cobalt
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Artu
- MFR # 01308
- Zoro # G5105387
- UPC # 722793013080
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 5/64" |
Shank Dia. | 5/64 in |
Overall Length | 2 1/16 in |
Flute Length | 1 in |
Maximum Drilling Depth | 1 in |
Details
Item | Jobber Drill Bit |
Drill Bit Grouping | Drill Bit |
Drill Bit Material | Cobalt |
Decimal Equivalent | 0.3438 |
Material | Cobalt |
Coolant Fed | Non-Coolant Through |
Cutting Direction | Right Hand |
Number of Pieces | 1 |
Point type | Split point |
Grade | M35 Cobalt |
Application | For Stainless and Hard Steel, Plastic and Wood, Withstands High Drilling Heat |
Coolant Through | No |
Measurement System | Fractional Inch |
Description
Jobber Drill Bit, Drill Bit Size 11/32 in, Decimal Equivalent 0.3438, Fractional Inch, Non-Coolant Through
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Depth Micrometer, 4" L Base, Flat Anvil (3240-6)
- ZORO SELECT Ball Lock Pin, Pull Ring, 3/8" Pin Dia. (LBH-SS7136)
- LENOX Band Saw Blade, 8 ft. 9 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel (47602D2B82665)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.460" Tip L (LBR-150)
- ARTU HSS Drill Bit, 7/64", PK5 (01913)
- ARTU 7/64" Cobalt Jobber Length Drill Bit (01312)
- ARTU Drill Bit, Steel, High Speed, 9/32" (01934)
- ARTU Drill Bit, Cobalt, 1/8", PK5 (01315)
- ARTU 7/16" Cobalt Jobber Length Drill Bit (01354)
- ARTU HSS Drill Bit, 9/64", PK5 (01917)
- CLE-LINE 135° Aircraft Extension Drill Cle-Line 1805 Steam Oxide HSS RHS/RHC 15/64 (C23732)
- Artu Drill Bits