Shop All Jobber Length Drill Bits
Artu
5/32" Cobalt Jobber Length Drill Bit
Mfr # 01318
Zoro # G5105974
$4.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Material Cobalt
- Decimal Equivalent 0.5469
- Material Cobalt
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Artu
- MFR # 01318
- Zoro # G5105974
- UPC # 722793013189
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 35/64 in |
Shank Dia. | 5/32 in |
Overall Length | 3 3/16 in |
Flute Length | 2 in |
Maximum Drilling Depth | 2 in |
Details
Item | Jobber Drill Bit |
Drill Bit Grouping | Drill Bit |
Drill Bit Material | Cobalt |
Decimal Equivalent | 0.5469 |
Material | Cobalt |
Coolant Fed | Non-Coolant Through |
Cutting Direction | Right Hand |
Number of Pieces | 1 |
Application | For Stainless and Hard Steel, Plastic and Wood, Withstands High Drilling Heat |
Coolant Through | No |
Point Type | Split point |
Grade | M35 Cobalt |
Measurement System | Fractional Inch |
Point type | Split point |
Description
Jobber Drill Bit, Drill Bit Size 35/64 in, Decimal Equivalent 0.5469, Fractional Inch, Non-Coolant Through
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Go/No Go Plug Gage Assy, 3/4-10 UNC 2B (301152040)
- OSG Pipe Tap, 1"-11-1/2, Taper, 5 Flutes, NPT (1310701)
- WARNER Blade Replacement, 2-3/8" (816)
- GEDORE Open Ended Striking Wrench, 70mm (133 70)
- ARTU 11/64" Cobalt Jobber Length Drill Bit (01320)
- ARTU 3/32" Cobalt Jobber Length Drill Bit (01310)
- ARTU 5/16" Cobalt Jobber Length Drill Bit (01338)
- ARTU Drill Bit, Steel, High Speed, 9/64" (01916)
- ARTU Drill Bit, Cobalt, 1/16", PK5 (01307)
- ARTU 5/16" Cobalt 135 Deg. Jobber Length Drill Bit 5pk. (01339)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #44 (C15899)
- Artu Jobber Length Drill Bits