Shop All Jobber Length Drill Bits
Artu
5/16" Cobalt Jobber Length Drill Bit
Mfr # 01338
Zoro # G5105965
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Material Cobalt
- Decimal Equivalent 0.3438
- Material Cobalt
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Artu
- MFR # 01338
- Zoro # G5105965
- UPC # 722793013387
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 5/16" |
Shank Dia. | 5/16 in |
Overall Length | 4 5/8 in |
Flute Length | 3 5/16 in |
Maximum Drilling Depth | 3 5/16 in |
Details
Drill Bit Grouping | Drill Bit |
Item | Jobber Drill Bit |
Drill Bit Material | Cobalt |
Decimal Equivalent | 0.3438 |
Material | Cobalt |
Coolant Fed | Non-Coolant Through |
Cutting Direction | Right Hand |
Number of Pieces | 1 |
Point type | Split point |
Application | For Stainless and Hard Steel, Plastic and Wood, Withstands High Drilling Heat |
Grade | M35 Cobalt |
Coolant Through | No |
Measurement System | Fractional Inch |
Description
Jobber Drill Bit, Drill Bit Size 11/32 in, Decimal Equivalent 0.3438, Fractional Inch, Non-Coolant Through
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA SAE Plain Hex Key, 5/16" Tip Size, 5 57/64 in Long, 5 57/64 in Short (33486)
- ONSRUD Routing End Mill, Downcut, 1/2, 1 1/8, 3 (57-360)
- STEEL CITY TROWELS BY BON Bon 66-250 Midget Trowel, Carbon Steel, 8 X 3, Wood (66-250)
- FREEMAN PWC50 Pneumatic 16-Gauge 1" Wide Crown Stapler (PWC50)
- ARTU HSS Drill Bit, 7/64", PK5 (01913)
- ARTU HSS Drill Bit, 3/8", PK5 (01947)
- ARTU Drill Bit, Cobalt, 5/64", PK5 (01309)
- ARTU 1/8" Cobalt Jobber Length Drill Bit (01314)
- ARTU Drill Bit, Steel, High Speed, 9/64" (01916)
- ARTU HSS Drill Bit, 1/8, PK5 (01915)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC #29 (41699)
- Artu Drill Bits