Shop All Hole Saws
Artu
4" Tungsten Carbide Grit Hole Saw with Arbor/Pilot
Mfr # 02870
Zoro # G1494731
original price:
$44.00
8% off
new price: $40.39
/ea
$40.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Tungsten Carbide Grit
- Arbor Design Included
- Hole Saw Product Grouping Hole Saws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Saw Dia. | 4" |
Details
Tooth Material | Tungsten Carbide Grit |
Arbor Design | Included |
Item | Hole Saw,TC Grit 4",Arbor/Pilot |
Hole Saw Product Grouping | Hole Saws |
Description
Hole Saw,TC Grit 4 In.,Arbor/Pilot
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2144D)
- X1 TOOLS 14 & 18 Aluminum Pipe Wrench with a 90 Degree Head Offset Set of 2 1 Set by X1 Tools (X1E-HAN-WRE-PIP-9060x1)
- DEWALT Cordless Jig Saw, 20VDC, Battery (DCS334B/DCB204)
- MILWAUKEE TOOL 5-3/8" 16T Framing Circular Saw Blade (48-40-0522)
- ARTU 2-1/2" Tungsten Carbide Grit Hole Saw with Arbor/Pilot (02850)
- ARTU 3-1/4" Tungsten Carbide Grit Hole Saw with Arbor/Pilot (02860)
- ARTU 1-3/4" Tungsten Carbide Grit Hole Saw with Arbor/Pilot (02830)
- ARTU 1" Tungsten Carbide Grit Hole Saw (02805)
- ARTU 1-3/8" Diamond Hole Saw (02964)
- MILWAUKEE TOOL 1-1/2 in. HOLE DOZER Bi-Metal Hole Saw (Bulk) (49-56-5150)
- MILWAUKEE TOOL 2-1/8" Quick Change Sheet Metal Carbide Cutter (49-57-8333)
- Artu Hole Saws