Shop All Hammer Drill Bits
Artu
4-Cutter Spline Shank Drill Bit 5/8" x 23"L
Mfr # 02031
Zoro # G4850356
product price: $91.25
/ea
Free Shipping & Returns
$91.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape Spline
- Drilling Length 18"
- Overall Length 23"
- Number of Pieces 1
- Bit Dia. 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Artu
- MFR # 02031
- Zoro # G4850356
- UPC # 722793020316
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Drilling Length | 18" |
Overall Length | 23" |
Bit Dia. | 5/8" |
Details
Item | Spline Shank Drill Bit,5/8 x 23" |
Shank Shape | Spline |
Number of Pieces | 1 |
Number of Cutter Heads | 4 |
Description
Spline Shank Drill Bit,5/8 x 23 In.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Double ended ring Wrench CORONA Size 12 x 13 mm L.203 mm (41071213)
- IRWIN GROOVELOCK 10""STRGHT JAW (4935096)
- DRILL AMERICA 11/64"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X11/64)
- LOCK TECHNOLOGY 3/4" Drive Impact Socket, Metric (2510)
- ARTU SDS Plus Drill Bit 3/8" x 12"L (01246)
- ARTU SDS Plus Drill Bit 3/8" x 10"L (01243)
- ARTU SDS Plus Drill Bit 9/16" x 12"L (01270)
- ARTU SDS Plus Drill Bit 7/8" x 12"L (01296)
- ARTU SDS Plus Drill Bit 1/4" x 8"L (01222)
- ARTU SDS Plus Drill Bit 3/16" x 6.000"L (01206)
- BOSCH Hammer Masonry Drill, 9/16in, Carbide Head (HCFC5016)
- Artu Drill Bits