Shop All Hammer Drill Bits
Artu
4-Cutter Spline Shank Drill Bit 1" x 23"L
Mfr # 02051
Zoro # G4850338
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape Spline
- Drilling Length 18"
- Overall Length 23"
- Number of Pieces 1
- Number of Cutter Heads 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Artu
- MFR # 02051
- Zoro # G4850338
- UPC # 722793020514
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Drilling Length | 18" |
Overall Length | 23" |
Bit Dia. | 1" |
Details
Item | Spline Shank Drill Bit,1 x 23" |
Shank Shape | Spline |
Number of Pieces | 1 |
Number of Cutter Heads | 4 |
Description
Spline Shank Drill Bit,1 x 23 In.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID RIDGID® 18373 Center Cut Head Assembly For S24 Bolt Cutter (18373)
- DEWALT 20V MAX* Pencil Vibrator Kit (DCE531M1)
- WESTWARD 1/2 in Drive, 13mm Hex Metric Socket, 6 Points (53YU25)
- SUNEX Metric Double Boxend Wrench Set 5 pcs. (9950M)
- ARTU SDS Plus Drill Bit 1" x 12"L (01298)
- ARTU Concrete Screw Drill Bit 3/16" x 7-1/2"L, Straight (01024)
- ARTU SDS Plus Drill Bit 1/2" x 12"L (01262)
- ARTU SDS Plus Drill Bit 1/2" x 8"L (01258)
- ARTU SDS Plus Drill Bit 9/16" x 6.000"L (01266)
- ARTU SDS Plus Drill Bit 5/8" x 8"L (01278)
- MILWAUKEE TOOL SDS-PLUS 4CT MX4 1/2" X 10" X 12" (48-20-7374)
- Artu Hammer Drill Bits