Shop All Hammer Drill Bits
Artu
4-Cutter Spline Shank Drill Bit 1" x 18"L
Mfr # 02029
Zoro # G4850371
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape Spline
- Drilling Length 13"
- Overall Length 18"
- Number of Pieces 1
- Number of Cutter Heads 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Artu
- MFR # 02029
- Zoro # G4850371
- UPC # 722793020293
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Drilling Length | 13" |
Overall Length | 18" |
Bit Dia. | 1" |
Details
Item | Spline Shank Drill Bit,1 x 18" |
Shank Shape | Spline |
Number of Pieces | 1 |
Number of Cutter Heads | 4 |
Description
Spline Shank Drill Bit,1 x 18 In.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Boring Bar, 10 in L, Steel (TBB-001)
- WIHA Screwdriver T7 Round (36268)
- WESTWARD 1/4 in Drive Hex Socket Bit Metric 2 mm Tip, 1 3/4 in L (54TM04)
- STEELMAN 16-Piece Clear Handle Slotted and Phillips Head Screwdriver Set (42051)
- ARTU 4-Cutter Spline Shank Drill Bit 1-1/4" x 23"L (02061)
- ARTU SDS Plus Drill Bit 5/16" x 12"L (01236)
- ARTU SDS Plus Drill Bit 3/16" x 12"L (01212)
- ARTU SDS Plus Drill Bit 9/16" x 12"L (01270)
- ARTU SDS Plus Drill Bit 3/8" x 10"L (01243)
- ARTU SDS Plus Drill Bit 3/8" x 6.000"L (01238)
- MILWAUKEE TOOL 5/8 in. x 6 in. x 8 in. 4-Cutter MX4 SDS-Plus Rotary Hammer Drill Bit (48-20-7200)
- Artu Drill Bits