Shop All Hammer Drill Bits
Artu
4-Cutter Spline Shank Drill Bit 1-1/4" x 18"L
Mfr # 02030
Zoro # G4850365
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape Spline
- Drilling Length 13"
- Overall Length 18"
- Number of Pieces 1
- Bit Dia. 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Artu
- MFR # 02030
- Zoro # G4850365
- UPC # 722793020309
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Drilling Length | 13" |
Overall Length | 18" |
Bit Dia. | 1-1/4" |
Details
Item | Spline Shank Drill Bit,1-1/4 x 18" |
Shank Shape | Spline |
Number of Pieces | 1 |
Number of Cutter Heads | 4 |
Description
Spline Shank Drill Bit,1-1/4 x 18 In.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Hex High-Torque Black Oxide Blade Screwdriver Set, 4-Piece (1.5-3 mm) (DHX91201)
- NATIONAL HARDWARE 5-11/16 in. L Vinyl Coated Red Steel Tool Hook 10 lb. cap. (N112-016)
- CHICAGO-LATROBE Countersink Set, 12-18, 8 Pc (69879)
- THOR 11-1/2", 10oz soft faced handle (TH710)
- ARTU SDS Plus Drill Bit 1/2" x 12"L (01262)
- ARTU SDS Plus Drill Bit 5/8" x 6.000"L (01274)
- ARTU SDS Plus Drill Bit 3/16" x 12"L (01212)
- ARTU SDS Plus Drill Bit 5/16" x 8"L (01234)
- ARTU SDS Plus Drill Bit 1/4" x 10"L (01223)
- ARTU SDS Plus Drill Bit 7/16" x 6.000"L (01250)
- BOSCH 3-Cutter Hammer Drill Bit 2-1/2" x 24"L, SDS Max (HC6521)
- Artu Hammer Drill Bits