Shop All Jobber Length Drill Bits
Artu
3/8" Cobalt Jobber Length Drill Bit
Mfr # 01346
Zoro # G5106035
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Material Cobalt
- Decimal Equivalent 0.6250
- Material Cobalt
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Artu
- MFR # 01346
- Zoro # G5106035
- UPC # 722793013462
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 3/8" |
Shank Dia. | 3/8 in |
Overall Length | 5 1/8 in |
Flute Length | 3 5/8 in |
Maximum Drilling Depth | 3 5/8 in |
Details
Item | Jobber Drill Bit |
Drill Bit Grouping | Drill Bit |
Drill Bit Material | Cobalt |
Decimal Equivalent | 0.6250 |
Material | Cobalt |
Coolant Fed | Non-Coolant Through |
Cutting Direction | Right Hand |
Number of Pieces | 1 |
Application | For Stainless and Hard Steel, Plastic and Wood, Withstands High Drilling Heat |
Coolant Through | No |
Grade | M35 Cobalt |
Point Type | Split point |
Measurement System | Fractional Inch |
Point type | Split point |
Description
Jobber Drill Bit, Drill Bit Size 5/8 in, Decimal Equivalent 0.6250, Fractional Inch, Non-Coolant Through
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Back Adjustable (101168)
- HOUGEN 11/16 in. x 2 in. 12,000-Series Annular Cutter (12222)
- TEKTON 1/2 Inch Drive 6-Point Impact Socket Set with Rails, 21-Piece (5/16-1-1/2 in.) (SID92102)
- KNIPEX 7 1/4 in 70 Diagonal Cutting Plier Standard Cut Narrow Nose Insulated (70 08 180 SBA)
- ARTU Multi Purpose Drill Bit, 11/32"x 4-7/8" (01042)
- ARTU HSS Drill Bit, 1/4", PK5 (01931)
- ARTU Drill Bit, Steel, High Speed, 3/16" (01922)
- ARTU 5/16" Cobalt Jobber Length Drill Bit (01338)
- ARTU HSS Drill Bit, 9/32", PK5 (01935)
- ARTU 1/8" Cobalt Jobber Length Drill Bit (01314)
- NACHI SG-ESR Jobber Length Drill - 5.1mm (0722135)
- Artu Jobber Length Drill Bits