Shop All Jobber Length Drill Bits
Artu
3/16" Cobalt Jobber Length Drill Bit
Mfr # 01322
Zoro # G5105931
product price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Material Cobalt
- Decimal Equivalent 0.6250
- Material Cobalt
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Artu
- MFR # 01322
- Zoro # G5105931
- UPC # 722793013226
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 3/16" |
Shank Dia. | 3/16 in |
Overall Length | 3 9/16 in |
Flute Length | 2 3/8 in |
Maximum Drilling Depth | 2 3/8 in |
Details
Item | Jobber Drill Bit |
Drill Bit Grouping | Drill Bit |
Drill Bit Material | Cobalt |
Decimal Equivalent | 0.6250 |
Material | Cobalt |
Coolant Fed | Non-Coolant Through |
Cutting Direction | Right Hand |
Number of Pieces | 1 |
Grade | M35 Cobalt |
Coolant Through | No |
Point Type | Split point |
Application | For Stainless and Hard Steel, Plastic and Wood, Withstands High Drilling Heat |
Measurement System | Fractional Inch |
Point type | Split point |
Description
Jobber Drill Bit, Drill Bit Size 5/8 in, Decimal Equivalent 0.6250, Fractional Inch, Non-Coolant Through
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL WIRE Mini-Rooter Pro Drain/Sewer Cleaning Machine W/ 75' x 3/8Cable & 4 Pc Cutter Set, (MRP-B)
- JONARD TOOLS 6 3/8 in Bent Long Nose Plier Ergonomic With Dipped Plastic Grips Handle (JIC-3026)
- ASTRO PNEUMATIC Subaru Ball Joint Puller (78620)
- GREAT NECK 3/8 Micro Torque Wrench (MATW1)
- ARTU 1/8" Cobalt Jobber Length Drill Bit (01314)
- ARTU 11/64" Cobalt Jobber Length Drill Bit (01320)
- ARTU 1/16" Cobalt Jobber Length Drill Bit (01306)
- ARTU HSS Drill Bit, 7/32", PK5 (01927)
- ARTU HSS Drill Bit, 5/64", PK5 (01909)
- ARTU 3/16" Cobalt 135 Deg. Jobber Length Drill Bit 5pk. (01323)
- WESTWARD Aircraft Drill, 1/8x6 In, HSS, Blk Oxide (5TVJ0)
- Artu Jobber Length Drill Bits