Shop All Jobber Length Drill Bits
Artu
3/16" Cobalt 135 Deg. Jobber Length Drill Bit 5pk.
Mfr # 01323
Zoro # G7032755
product price: $20.15
/pk 5, $4.03/ea
Sold in multiples of 3 for $60.45
$60.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size #2
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Artu
- MFR # 01323
- Zoro # G7032755
- UPC # 722793013233
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | #2 |
Shank Dia. | 3/16" |
Details
Drill Bit Grouping | Drill Bit |
Item | Drill Bit,Cobalt,3/16",PK5 |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | Cobalt |
Material | Cobalt |
Cutting Direction | Right Hand |
Number of Pieces | 5 |
Coolant Through | No |
Point Type | Split point |
Measurement System | Wire |
Description
Drill Bit,Cobalt,3/16 In.,PK5, Drill Bit Size #2, Wire, Package Quantity 5
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW NAIL SET 1-2-3/32 3 PC CARDED (MY47502)
- KNIPEX Crimping Pliers, 8 1/2" Crimping Pliers (97 21 215 SB)
- REICHEL Drill Chuck Key Type Industrial Duty 3/1 (45-6A-J3)
- ZORO SELECT Nosepiece, 6mm, For Use With 5TUW4 (5PWY2)
- ARTU HSS Drill Bit, 7/32", PK5 (01927)
- ARTU HSS Drill Bit, 5/64", PK5 (01909)
- ARTU Drill Bit, Steel, High Speed, 1/2" (01962)
- ARTU Drill Bit, Cobalt, 7/32", PK5 (01327)
- ARTU HSS Drill Bit, 3/8", PK5 (01947)
- ARTU HSS Drill Bit, 3/16", PK5 (01923)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC #28 (C23406)
- Artu Drill Bits