Shop All Hole Saws
Artu
3-1/4" Tungsten Carbide Grit Hole Saw with Arbor/Pilot
Mfr # 02860
Zoro # G1494637
product price: $37.39
/ea
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Tungsten Carbide Grit
- Arbor Design Included
- Hole Saw Product Grouping Hole Saws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Saw Dia. | 3-1/4" |
Details
Tooth Material | Tungsten Carbide Grit |
Arbor Design | Included |
Item | Hole Saw,TC Grit 3-1/4",Arbor/Pilot |
Hole Saw Product Grouping | Hole Saws |
Description
Hole Saw,TC Grit 3-1/4 In.,Arbor/Pilot
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Ship Auger Bit, 3/8 Dia, 3/8 Hex Shank (3043004)
- GREY PNEUMATIC SKT 1/2" DR 36MM EXTRA DEEP IM (GP2036XMD)
- HARVEY TOOL Miniature End Mill - Corner Radius - Long Flute, 0.0620" (1/16) (959662)
- KLEIN TOOLS Combination Wrench, 1/4-Inch (68410)
- ARTU 1-3/4" Tungsten Carbide Grit Hole Saw with Arbor/Pilot (02830)
- ARTU 1-3/8" Tungsten Carbide Grit Hole Saw with Arbor/Pilot (02820)
- ARTU 4" Tungsten Carbide Grit Hole Saw with Arbor/Pilot (02870)
- ARTU 2-1/2" Tungsten Carbide Grit Hole Saw with Arbor/Pilot (02850)
- ARTU 1-3/8" Diamond Hole Saw (02964)
- MORSE 3-5/8" Carbide Grit Hole Saw (MHSG58)
- MORSE Hole Cutter, Metal, Saw Diam. 1-13/16in. (CTS29)
- Artu Hole Saws