Shop All Drill Bit Sets
Artu
29pc. Cobalt 135 Degrees Drill Bit Set
Mfr # 01305
Zoro # G7064535
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Drill Bit Dimension Type Fractional Inch
- Point Type Split Point
- Drill Bit Point Angle 135 Degrees
- Coolant Through No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Artu
- MFR # 01305
- Zoro # G7064535
- UPC # 722793013059
- Country of Origin China
- Category Drill Bit Sets
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Shank Dia. | 1/16"; 5/64"; 3/32"; 7/64"; 1/8"; 9/64"; 5/32"; 11/64"; 3/16"; 13/64"; 7/32"; 15/64"; 1/4"; 17/64"; 9/32"; 19/64"; 5/16"; 21/64"; 11/32"; 23/64"; 3/8"; 25/64"; 13/32"; 27/64"; 7/16"; 29/64"; 15/32"; 31/64"; 1/2" |
Drill Bit Size | #13 |
Details
Cutting Direction | Right Hand |
Point Type | Split Point |
Drill Bit Point Angle | 135 Degrees |
Coolant Through | No |
Drill Bit Material | Cobalt |
Drill Bit Grouping | Drill Bit Set |
Number of Pieces | 29 |
Item | Drill Bit Set,Cobalt,29 pcs. |
Measurement System | Wire |
Description
Drill Bit Set,Cobalt,29 pcs., Drill Bit Size #13, Wire
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN Stainless Steel, Taping Knife, 16" X 3" (3516SD)
- DRILL AMERICA 17/64" Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO17/64)
- IRWIN Chalk&Reel Set-4 Oz Blue (1932880)
- KNIPEX 10 in Knipex Alligator V-Jaw Tongue and Groove Plier Serrated, Bi-Material Grip (88 08 250 US)
- ARTU Drill Bit Set, Multi-Purpose, 13 pcs. (01535C)
- ARTU QC Multi-Purpose Drill Bit Set, 6 pcs. (01540)
- ARTU 14pc. Cobalt 135 Degrees Drill Bit Set (01304)
- ARTU Drill Bit Set, Steel, High Speed, 29 pcs. (01905)
- ARTU Porcelain Plus Tile Drill Bit Set, 4 pcs. (01405)
- ARTU Multipurpose Metric Drill Bit Set, 5 pcs. (01506)
- CLE-LINE 29PC 118° General Purpose Jobber Length Drill Set Cle-Line 1898 Bright HSS RHS/RHC 1/16-1/2x1/64 (C21117)
- Artu Drill Bit Sets