Shop All Jobber Length Drill Bits
Artu
1/8" Cobalt Jobber Length Drill Bit
Mfr # 01314
Zoro # G5105992
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Material Cobalt
- Decimal Equivalent 0.4844
- Material Cobalt
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Artu
- MFR # 01314
- Zoro # G5105992
- UPC # 722793013141
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 31/64 in |
Shank Dia. | 1/8 in |
Overall Length | 2 13/16 in |
Flute Length | 1 3/4 in |
Maximum Drilling Depth | 1 3/4 in |
Details
Item | Jobber Drill Bit |
Drill Bit Grouping | Drill Bit |
Drill Bit Material | Cobalt |
Decimal Equivalent | 0.4844 |
Material | Cobalt |
Coolant Fed | Non-Coolant Through |
Cutting Direction | Right Hand |
Number of Pieces | 1 |
Coolant Through | No |
Point Type | Split point |
Application | For Stainless and Hard Steel, Plastic and Wood, Withstands High Drilling Heat |
Grade | M35 Cobalt |
Measurement System | Fractional Inch |
Point type | Split point |
Description
Jobber Drill Bit, Drill Bit Size 31/64 in, Decimal Equivalent 0.4844, Fractional Inch, Non-Coolant Through
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL WIRE Root 66 Drain/Sewer Cleaning Machine W/ 11 Cables, 2 Cutter Sets & Tool Box (RT-66-D)
- KANT-TWIST KANT-TWIST Multi-purpose Cantilever Clam (K060TFD)
- KLEIN TOOLS Replacement Wheel for Tube Cutter 88904 (88905)
- TEKTON 1/4 Inch Star Bit Set with Rail, 9-Piece (T7-T30) (DZT93001)
- ARTU 7/64" Cobalt Jobber Length Drill Bit (01312)
- ARTU 11/64" Cobalt Jobber Length Drill Bit (01320)
- ARTU 3/16" Cobalt Jobber Length Drill Bit (01322)
- ARTU HSS Drill Bit, 7/64", PK5 (01913)
- ARTU HSS Drill Bit, 9/64", PK5 (01917)
- ARTU HSS Drill Bit, 3/16", PK5 (01923)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #39 (C18092)
- Artu Drill Bits