Shop All Reciprocating Saw Blades
Artu
12" L x Metal Cutting Reciprocating Saw Blade
Mfr # 01822
Zoro # G6228037
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Metal
- Teeth per Inch Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Artu
- MFR # 01822
- Zoro # G6228037
- UPC # 722793018221
- Country of Origin China
- Category Reciprocating Saw Blades
Dimensions
Length | 12" |
Details
Application | Metal |
Teeth per Inch | Medium |
Description
Reciprocating Saw Blade,12 In. Grit
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 36.00mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD36.0MM)
- OSG Spiral Flute Tap, Bottoming, 3 (1413308)
- SATA Belt Pouch, 4-Pocket (ST95211)
- APEX TOOL GROUP 3/8 Drive Impact Extension Bar 10 (84405)
- ARTU 9" L x Metal Cutting Reciprocating Saw Blade (01818)
- ARTU 8" L x Metal Cutting Reciprocating Saw Blade (01814)
- ARTU 12" L x Metal Cutting Reciprocating Saw Blade, 12" Grit, PK5 (01821)
- ARTU 6" L x Metal Cutting Reciprocating Saw Blade (01810)
- ARTU 4" L x Metal Cutting Reciprocating Saw Blade (01806)
- BOSCH Reciprocating Saw Blade, TPI 6/12 (RPRAP9B)
- AVANTI PRO AvantiPro 6" 10/18 TPI BM Recip B, PK200, 200 PK (PS0618AF200)
- Artu Power Saw Blades