Shop All Jobber Length Drill Bits
Artu
1/16" Cobalt Jobber Length Drill Bit
Mfr # 01306
Zoro # G5105405
original price:
$5.15
12% off
$4.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Material Cobalt
- Decimal Equivalent 0.0938
- Material Cobalt
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Artu
- MFR # 01306
- Zoro # G5105405
- UPC # 722793013066
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 3/32 in |
Shank Dia. | 1/16 in |
Overall Length | 1 15/16 in |
Flute Length | 1 in |
Maximum Drilling Depth | 1 in |
Details
Drill Bit Grouping | Drill Bit |
Item | Jobber Drill Bit |
Drill Bit Material | Cobalt |
Decimal Equivalent | 0.0938 |
Material | Cobalt |
Coolant Fed | Non-Coolant Through |
Cutting Direction | Right Hand |
Number of Pieces | 1 |
Grade | M35 Cobalt |
Coolant Through | No |
Application | For Stainless and Hard Steel, Plastic and Wood, Withstands High Drilling Heat |
Point Type | Split point |
Measurement System | Fractional Inch |
Point type | Split point |
Description
Jobber Drill Bit, Drill Bit Size 3/32 in, Decimal Equivalent 0.0938, Fractional Inch, Non-Coolant Through
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAKE Arbor Press, 1.5 Tons (901002)
- UNIBOR Commando 40 Magnetic Drill, 1-9/16 Capacity, Variable Speed (CMD40)
- DRILLCO 41/64, EXTRA LENGTH DRILL 12 in. OAL - 1312 (1312A141)
- TEKTON 3/8 Inch Drive x 5/16 Inch 12-Point Impact Socket (SID12208)
- ARTU 3/32" Cobalt Jobber Length Drill Bit (01310)
- ARTU 11/64" Cobalt Jobber Length Drill Bit (01320)
- ARTU 5/32" Cobalt Jobber Length Drill Bit (01318)
- ARTU 1/2" Cobalt Jobber Length Drill Bit (01362)
- ARTU Drill Bit, Steel, High Speed, 9/32" (01934)
- ARTU HSS Drill Bit, 5/16", PK5 (01939)
- CLEVELAND 135° NAS 907 Type B Heavy-Duty Jobber Length Drill Cleveland 2222 Bright HSS RHS/RHC 1/2 (C11629)
- Artu Drill Bits