Shop All Hole Saws
Artu
1-3/8" Tungsten Carbide Grit Hole Saw with Arbor/Pilot
Mfr # 02820
Zoro # G1494740
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Tungsten Carbide Grit
- Arbor Design Included
- Hole Saw Product Grouping Hole Saws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Saw Dia. | 1-3/8" |
Details
Tooth Material | Tungsten Carbide Grit |
Arbor Design | Included |
Item | Hole Saw,TC Grit 1-3/8",Arbor/Pilot |
Hole Saw Product Grouping | Hole Saws |
Description
Hole Saw,TC Grit 1-3/8 In.,Arbor/Pilot
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 13 ft. 6 in L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Steel (1793122)
- TOMAHAWK POWER Honda Concrete Power Screed & 14ft 12ft 10ft Magnesium Aluminum Boards (TVSA-H + TSB10-P + TSB12-P + TSB14-P)
- VERMONT GAGE Go/No Go Plug Gage Assy, #8-32 UNC 2B (301117540)
- KODIAK CUTTING TOOLS #4-40 High Speed Steel Thread Forming Roll Tap (5558130)
- ARTU 1-3/4" Tungsten Carbide Grit Hole Saw with Arbor/Pilot (02830)
- ARTU 3-1/4" Tungsten Carbide Grit Hole Saw with Arbor/Pilot (02860)
- ARTU 2-1/2" Tungsten Carbide Grit Hole Saw with Arbor/Pilot (02850)
- ARTU 1" Tungsten Carbide Grit Hole Saw (02805)
- ARTU 1-3/8" Diamond Hole Saw (02964)
- CENTURY DRILL & TOOL 2" Bi-Metal Hole Saw Shark Tooth (05032)
- STARRETT Carbide Tipped Hole Saw, 1-5-16", 33mm (SM33)
- Artu Hole Saws