Artskills

Poster and Bulletin Board Vinyl Letters and Numbers, Black, 1" and 2" h, 250PK


product price: $6.49
/pk 250, $0.03/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Black
  • Material Vinyl
  • Height Letter Size: 1"; Numbers 2"
  • Standards AP Certified Nontoxic
  • Weight 0.207 lbs
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height Letter Size: 1"; Numbers 2"

Details

Color Black
Material Vinyl
Standards AP Certified Nontoxic
Weight 0.207 lbs

Description

Black vinyl letters and numbers are great for signs, presentations, arts and crafts and science fair projects. Weatherproof letters and numbers are self-sticking and repositionable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.