Shop All Letters and Numbers
Artskills
Neon Color Poster Letters and Numbers, 310PK
Mfr # PA-1464
Zoro # G203474964
product price: $8.39
/pk 310, $0.03/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters; Numbers
- Standards AP Certified Nontoxic
- Mounting Style Self Adhesive
- Color Assorted Neon
- Weight 0.409 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Artskills
- MFR # PA-1464
- Zoro # G203474964
- UPC # 672125014646
- Country of Origin China
- Category Letters and Numbers
Details
Character Type | Letters; Numbers |
Standards | AP Certified Nontoxic |
Mounting Style | Self Adhesive |
Color | Assorted Neon |
Weight | 0.409 lbs |
Description
Get creative and artistic with these repositionable multicolor quick letters and numbers. Neon colors lend a fun touch to your posters. 310 pieces, ten sheets of letters and five sheets of numbers.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, W, 12, White, PR (1607-12W)
- BRADY ID. Label, 6in. H x 6in. W, Vinyl, PK100 (121436)
- ABUS Lockout Padlock, KA, Green, 2-17/32"H, PK3 (72/30 KA X 3)
- US CARGO CONTROL Snap Hook Carabiner SS T316 - 4" Length (SHOOK4)
- STRANCO Die-Cut Refl. Number Label, 3, 4In H, PK5 (DWR-4-3-5)
- STRANCO Die Cut Number Label, 1 (DBV-SINGLE-8-1)
- TAPE LOGIC Tape Logic® Number Labels, "9", 1" Circle, Dark Blue, 500/Roll (DL6759)
- BRADY Letter, Aluminum, Roman, 3 in. H, I, PK10 (1600-I)
- ZORO SELECT Number Stamp, 0 Thru 9 (3XDF6)
- BRADY Number Label, 3, 1-1/2 in. W x 3-1/2 in. H (3450-3)
- HILLMAN 1 in. Black Vinyl Self-Adhesive Letter and Number Set 0-9 A-Z 228 pc, 6PK (847212)
- Artskills Letters and Numbers