Shop All Bulletin Board & Classroom Decorations
Artkraft
Colored Kraft Duo-Finish Paper Roll, Flame, 48in x 200ft, Recommended Grade: Grade K+
Mfr # 0067034
Zoro # G6764345
$52.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Grade K+
- Recommended Age 5+ Years
- Includes 1 Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Artkraft
- MFR # 0067034
- Zoro # G6764345
- UPC # 29444670341
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Color | Flame |
Recommended Grade | Grade K+ |
Recommended Age | 5+ Years |
Includes | 1 Roll |
Description
The leading heavyweight Duo-Finish® Kraft Paper that is both durable and versatile. This paper is manufactured with a special process that gives it strength, making it resistant to tears and punctures, perfect for a wide range of art and display projects. One side is smooth and ideal for felt pens, finger painting, and fine-line drawing. The other side has a superior "toothy" surface, which handles chalk, tempera, watercolor, and acrylic paints. Acid free and recyclable. Measures 48" x 200'.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARY BY FIREKING Personal Safe, 12-1/4x7-3/4x7-3/4, Gray (HS1207)
- ZORO SELECT Tall Corrugated Boxes, 12" x 12" x 48", Kraft, 15/Bundle (11A699)
- AVERY Durable View Binder, 1/2" Slant Rings, Dur (7771117002)
- BRADY Raised Panel Label, Black, Labels/Roll: 300 (B30EP-173-593-BK)
- ARTKRAFT Colored Kraft Duo-Finish® Paper Roll, Royal Blue, 48in x 200ft (0067204)
- ARTKRAFT Colored Kraft Duo-Finish® Paper Roll, Brown, 48in x 200ft (0067024)
- ARTKRAFT Colored Kraft Duo-Finish® Paper Roll, Sky Blue, 48in x 200ft (0067154)
- ARTKRAFT Colored Kraft Duo-Finish® Paper Roll, Canary, 48in x 200ft (0067084)
- ARTKRAFT Colored Kraft Duo-Finish® Paper Roll, Brite Green, 48in x 200ft (0067134)
- ARTKRAFT Colored Kraft Duo-Finish® Paper Roll, Black, 48in x 200ft (0067304)
- RAINBOW HORIZONS Rainbow Horizons A39 Bunnicula - Novel Study - Grade 4 to 7 (A39)
- Artkraft Bulletin Board & Classroom Decorations