Shop All Bulletin Board & Classroom Decorations
Artkraft
Colored Kraft Duo-Finish® Paper Roll, Brite Green, 48in x 200ft
Mfr # 0067134
Zoro # G6762017
$60.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 1 Roll
- Recommended Age 5+ Years
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Artkraft
- MFR # 0067134
- Zoro # G6762017
- UPC # 29444671348
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Color | Brite Green |
Includes | 1 Roll |
Recommended Age | 5+ Years |
Recommended Grade | Grade K+ |
Description
The leading heavyweight Duo-Finish® Kraft Paper that is both durable and versatile. This paper is manufactured with a special process that gives it strength, making it resistant to tears and punctures, perfect for a wide range of art and display projects. One side is smooth and ideal for felt pens, finger painting, and fine-line drawing. The other side has a superior "toothy" surface, which handles chalk, tempera, watercolor, and acrylic paints. Acid free and recyclable. Measures 48" x 200'.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEXAS TOY DISTRIBUTION Texas Toy Distribution MH003-B225 NASA Apollo Lunar Module 3D Puzzle - 45 Piece (MH003-B225)
- ZORO SELECT Corrugated Sheets, 42" x 48", Kraft, 5 /Bundle (55VK10)
- 3M Post-it® Durable Tabs, 1" Solid, Pink/Green/Orange, 22 Tabs/Color, 66 Tabs/Dispenser (686PGO)
- LAVEX 3'' x 3'' x 18'' White Square Mailing Tube, 25PK (442WCMT3X18)
- ARTKRAFT Colored Kraft Duo-Finish® Paper Roll, Royal Blue, 48in x 200ft (0067204)
- ARTKRAFT Colored Kraft Duo-Finish® Paper Roll, Sky Blue, 48in x 200ft (0067154)
- ARTKRAFT Colored Kraft Duo-Finish® Paper Roll, Black, 48in x 200ft (0067304)
- ARTKRAFT Colored Kraft Duo-Finish® Paper Roll, Canary, 48in x 200ft (0067084)
- ARTKRAFT Colored Kraft Duo-Finish® Paper Roll, Brown, 48in x 200ft (0067024)
- FADELESS Bulletin Board Art Paper Roll, Wispy Clouds, 48in x 50ft (0056935)
- CARSON DELLOSA Mini Posters, Growth Mindset Quotes, 8.5 x 11, 12PK (106009)
- Artkraft Bulletin Board & Classroom Decorations