Shop All Desk Accessories & Organizers
Artistic
Woven Desk Pad, Black, 20"x36"
Mfr # ART61026C
Zoro # G2353193
product price: $85.39
/ea
Sold in multiples of 4 for $341.56
Free Shipping & Returns
$341.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Desk Pad
- Color Black
- Material Polyurethane
- Overall Width 20 in
- Overall Depth 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Artistic
- MFR # ART61026C
- Zoro # G2353193
- UPC # 030615610240
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Overall Width | 20 in |
Overall Depth | 36 in |
Details
Item | Woven Desk Pad,Black,20"x36" |
Type | Desk Pad |
Color | Black |
Material | Polyurethane |
Features | Durable, Spill Resistant, Storage Pocket, Glossy, Scratch Resistant, Stain Resistant |
Texture | Woven |
Shape | Rectangle |
Description
Woven Desk Pad,Black,20 In.x36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLAUSS Shears, Carbon Steel, 8" (10257)
- PENTEL Oil Pastel Set w/Carrying Case, 50 Pc (PENPHN50)
- GONGE WippSider (G2181)
- CONTROLTEK Antimicrobial Counter Chain Pen, Medium, 1 mm, Blue Ink, Blue (555566)
- ARTISTIC Urban Collection Pencil Cup, Black (ART20005)
- ARTISTIC Logo Desk Pad, 22x17", Black (41700S)
- ARTISTIC Desk Pad, Black, Leather-Like (AOP413861)
- ARTISTIC Metal Bookends, White (ART20008WH)
- ARTISTIC Eco-Poly Desk Pad, Black, 12"x17" (75-2-0)
- ARTISTIC Executive Desk Pad, Black, 20"x36" (4138-6-1)
- LATESTLUXURY Of America Graph Gear 1000 Automatic Drafting Pencil; 0.5 Mm. Lead (LA770467)
- Artistic Desk Accessories & Organizers