Artistic Weavers

Artistic Weavers TRUD7145-1818 Trudy Geometry Throw Pillow Cover; Blue; Yellow & Gray


product price: $63.35
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Experts at joining fashion with function, Artistic Weavers translates current trends in apparel and home decor into classic products for a price-focused, stylish customer in a growing range of categories, including rugs, lighting and pillows. From vintage to contemporary, our handpicked collections provide inspired, lively and fresh designs for every lifestyle and budget.

Retro modern vibes displayed by the Trudy pillow are the perfect aesthetic for the happy, chic home. Fun nostalgia comes alive in colorful vintage notes while pairing well with MidCentury Modern furniture.

Specifications
  • Collection: Trudy
  • Naming Design: Geometry
  • Construction: Woven
  • Contents: 100% Cotton
  • Color: Blue/Yellow/Gray
  • Style: Modern
  • Pattern: Geometric
  • Shape: Square
  • Pattern Detail: Screen Printed
  • Areas of Support: Back
  • Care: Dry Clean
  • Assembly Required: No
  • Product Warranty: Manufacturer's 30 Day Limited
  • Country of Origin: India
  • Dimensions: 18" L x 18" H
  • Weight: 0.3 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.