Shop All Pillows
Artistic Weavers
Artistic Weavers SAFF7194-1818 18 x 18 in. Square Safflower Ally Woven Throw Pillows Cover
Mfr # SAFF7194-1818
Zoro # G103721335
product price: $68.75
/ea
$68.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Artistic Weavers
- MFR # SAFF7194-1818
- Zoro # G103721335
- UPC # 889292101844
- Country of Origin China
- Category Pillows
Description
Artistic Weavers concentrates on decorating your home. We offer fashion forward rugs with the best quality. Our artisans design classic to modern rugs to infuse any space with extraordinary colour, pattern and texture from the ground up. Our rugs play a vital role in making your home beautiful and elegant. Give your place life with our distinctive range of colours and patterns.
Features- 30 day manufacturers limited
- Family Color 1: Green
- Specific Color 1: Olive Green
- Size: 18 x 18 in..
- Collection: Safflower
- Naming Design: Ally
- Shape: Square
- Country of Origin: India
- Construction: Woven
- Contents: 100% Cotton Velvet
- Indoor & Outdoor: Indoor
- Primary Style: Basics
- Assembly Required: No
- Trend 1: Solids
- Lead Time: 48 hours
- Dimension: 0.2 x 18 x 18 in.
- Weight: 0.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPRESSIONS BY LUXOR TREASURES BLANKET-DIA KG GR All-Season Luxurious 100% Cotton Blanket King, Grey (BLANKET_DIA KG GR)
- BOSS Fabric Executive Chair, 23-, Fixed, Black (B905-BK)
- FLASH FURNITURE Guest Chair, 33"L33"H, Raised Tablet Swings 360 Degrees, Cup Holder in Left, LeatherSeat (BT-8219-BK-GG)
- TRADEMARK FINE ART Danhui Nai 'Spring Dream Paisley Xi' Canvas Art, 14x14 (WAP10773-C1414GG)
- ARTISTIC WEAVERS Trudy Nellie Throw Pillow Cover- Navy (TRUD7132-1818)
- ARTISTIC WEAVERS Artistic Weavers LOTA1440-1424 Artistic Weavers Lolita Leilani Poly Filled Pillow - 14 x 24 in. (LOTA1440-1424)
- MORNING GLAMOUR Signature Box Satin Pillowcases- Light Purple, 2PK (854130004470)
- R & R TEXTILE Pillow, Standard, 21x27 In, White (X11200)
- CAROLINES TREASURES Carolines Treasures BB2952PW1216 Yorkshire Terrier Yorkie Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2952PW1216)
- JENSENDISTRIBUTIONSERVICES Santa Claus with Great Dane Fabric Decorative Pillow (MI2549455)
- BETSY DRAKE Betsy Drake SN991 12 x 12 in. Blue Starfish Small Indoor & Outdoor Pillow (SN991)
- Artistic Weavers Pillows