Shop All Pillows
Artistic Weavers
Artistic Weavers LTCH1538-2020 Litchfield Square Pillow; Gray & Ivory - 20 x 20 in.
Mfr # LTCH1538-2020
Zoro # G003870218
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Artistic Weavers
- MFR # LTCH1538-2020
- Zoro # G003870218
- UPC # 889292123556
- Country of Origin China
- Category Pillows
Description
The Litchfield Pillow collection embodies vibrant colors that will add a casual yet classy look to any outdoor space.
Features- Litchfield Square Pillow
- Variety of styles to choose from
- Perfect construction and finish
- High quality material for durability
- Designed to offer maximum comfort and relaxation
- Dry Clean
- Color: Gray & Ivory
- Collection: Litchfield
- Construction: Woven
- Country of Origin: India
- Cover Material: 100% Polyester
- Style: Casual
- Patern Detail: Litchfield
- Piped Edges: No Piping
- Reverse Side Color: Same Colors as Front
- Shape: Square
- Size: 20 x 20 in..
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTFORD Pedestal Desk White (IMHF684RW-KIT)
- ZENITH Shower Curtain Rod White White (512W)
- BESTAR Connexion 30" Lateral File, Antigua/Black (93631-000052)
- LORELL Wraparound Floor Savers, Gray, Vinyl, PK16 (LLR49319)
- ARTISTIC WEAVERS Trudy Nellie Throw Pillow Cover- Navy (TRUD7132-1818)
- ARTISTIC WEAVERS Artistic Weavers LOTA1440-1424 Artistic Weavers Lolita Leilani Poly Filled Pillow - 14 x 24 in. (LOTA1440-1424)
- CAROLINES TREASURES Christmas Tree & Black Pug Fabric Decorative Pillow (CA78641)
- JENSENDISTRIBUTIONSERVICES Christmas Presents Between Friends Dachshund Chocolate Canvas Fabric Decorative Pillow (MI2549901)
- GRAND DOWN Down Alternative Pillow Set King (PILLOW KING)
- FLEMING SUPPLY Donut Seat Cushion with Memory Foam, Comfort Support Pillow for Back Pain, Tailbone, Pregnancy (376730SQW)
- SUPERIOR 300 Standard Pillow Cases- Modal Solid - White (MO300SDPC SLWH)
- Artistic Weavers Pillows