Shop All Pillows
Artistic Weavers
Artistic Weavers LTCH1136-1616 Litchfield Square Pillow; Kelly Green & Ivory - 16 x 16 in.
Mfr # LTCH1136-1616
Zoro # G203870261
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Artistic Weavers
- MFR # LTCH1136-1616
- Zoro # G203870261
- UPC # 889292115438
- Country of Origin China
- Category Pillows
Description
The Litchfield Pillow collection embodies vibrant colors that will add a casual yet classy look to any outdoor space.
Features- Litchfield Square Pillow
- Variety of styles to choose from
- Perfect construction and finish
- High quality material for durability
- Designed to offer maximum comfort and relaxation
- Dry Clean
- Color: Kelly Green & Ivory
- Collection: Litchfield
- Construction: Woven
- Country of Origin: India
- Cover Material: 100% Polyester
- Style: Casual
- Patern Detail: Litchfield
- Piped Edges: No Piping
- Reverse Side Color: Same Colors as Front
- Shape: Square
- Size: 16 x 16 in..
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Retaining Ring (RR-006-23)
- LUXOR Tuffy Black 2 Shelf AV Cart with Electric (WT26E)
- ICEBERG Cafe Chair, Graphite (64517)
- ZORO SELECT Hanging Clamp, Holds 36" Sheets, PK6 (5W272)
- ARTISTIC WEAVERS Trudy Nellie Throw Pillow Cover- Navy (TRUD7132-1818)
- ARTISTIC WEAVERS Artistic Weavers LOTA1440-1424 Artistic Weavers Lolita Leilani Poly Filled Pillow - 14 x 24 in. (LOTA1440-1424)
- BETSY DRAKE Betsy Drake HJ703B Blue Coral Beige Indoor-Outdoor Pillow 18 in. x 18 in. (HJ703B)
- DEERLUX 16 Boho Handwoven Cotton Throw Pillow with Tassels, Beige (QI003921.K)
- TREND MAKERS LEG PILLOW FOAM BLU/WHT (CLLP)
- CAROLINES TREASURES Carolines Treasures BB8456PW1216 Old English Sheepdog Bobtail Christmas Canvas Fabric Decorative Pillow (BB8456PW1216)
- CAROLINES TREASURES Carolines Treasures SS8950PW1414 14 x 14 in. Snowman with Golden Retriever Decorative Fabric Pillow (SS8950PW1414)
- Artistic Weavers Pillows