Shop All Pillows
Artistic Weavers
Artistic Weavers GLYP7074-1818 Glyph Dalmatian Dot Throw Pillow Cover; White & Black
Mfr # GLYP7074-1818
Zoro # G803721505
product price: $77.99
/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Artistic Weavers
- MFR # GLYP7074-1818
- Zoro # G803721505
- UPC # 889292093606
- Country of Origin China
- Category Pillows
Description
Experts at joining fashion with function, Artistic Weavers translates current trends in apparel and home decor into classic products for a price-focused, stylish customer in a growing range of categories, including rugs, lighting and pillows. From vintage to contemporary, our handpicked collections provide inspired, lively and fresh designs for every lifestyle and budget.
Inspired by pop culture and current trends, the black and white Glyph pillow adds strategic accent to any room by providing lovely contrast, classic color, and stylish personality.
Specifications- Collection: Glyph
- Naming Design: Dalmatian Dot
- Construction: Woven
- Contents: 100% Cotton
- Color: White/Black
- Style: Urban
- Pattern: Graphic
- Shape: Square
- Pattern Detail: Screen Printed
- Areas of Support: Back
- Care: Dry Clean
- Assembly Required: No
- Product Warranty: Manufacturer's 30 Day Limited
- Country of Origin: India
- Dimensions: 18" L x 18" H
- Weight: 0.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE Adjustable Furniture Leg, 7 7/8 in (200 mm), Stainless Steel, PK 4 (555200170)
- ALERA Alera Valencia Bookcase, 4-Shelf, 31 3/4w x 14d x 55h, Modern Walnut (ALEVA635632WA)
- HIRSH 36" W 4 Drawer Lateral File Cabinet, Light Gray, A4/Legal/Letter (17455)
- NEXT INNOVATIONS Medium Lake View Aspen Leaf Wall Art (101421001-LAKEVIEW)
- ARTISTIC WEAVERS Artistic Weavers LOTA1440-1424 Artistic Weavers Lolita Leilani Poly Filled Pillow - 14 x 24 in. (LOTA1440-1424)
- ARTISTIC WEAVERS Trudy Nellie Throw Pillow Cover- Navy (TRUD7132-1818)
- CAROLINES TREASURES Carolines Treasures BB1626PW1216 Christmas Tree & Red Corgi Fabric Decorative Pillow (BB1626PW1216)
- WESTEX Westex 612020 20 x 20 in. Polyester Cushion Insert; White (612020)
- DMI Neck Roll Pillow, 19inLx5inW, Bl, Foam (554-8000-0122)
- CAROLINES TREASURES Carolines Treasures BB2461PW1216 Merry Christmas Carolers Dachshund Red & Brown Canvas Fabric Decorative Pillow (BB2461PW1216)
- JENSENDISTRIBUTIONSERVICES Santa Claus with Great Dane Fabric Decorative Pillow (MI2549455)
- Artistic Weavers Pillows