Shop All Bookends
Artistic
Urban Collection Metal Bookends
Mfr # ART20008
Zoro # G5174760
product price: $19.29
/pr
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Steel
- Features Non-Skid Base
- Width 5.5 in
- Depth 6 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 5.5 in |
Depth | 6 1/2 in |
Height | 6 1/2 in |
Overall Depth | 6 1/2 in |
Overall Width | 5.5 in |
Overall Height | 6 1/2 in |
Details
Item | Bookend |
Color | Black |
Material | Steel |
Features | Non-Skid Base |
Product Type | Bookend |
Application | Magazine, Catalog Storage, Book |
Description
Bookend, Black, Steel, Height 6 1/2 in, Width 5.5 in, Depth 6 1/2 in, Non-Skid Base, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 33.25" W, 33.25" L, 40.75" H, Metal Top, Blue (CH-51040-40-BL-GG)
- FLASH FURNITURE Kids Dusty AquaSoft Gold Faux Fur Saucer Chair (FV-FMC-030-DTAQ-SGD-GG)
- DC-FIX Dc-fix 346-8031 26 x 78 in. Decorative Self Adhesive Film; Marble White (346-8031)
- TRADEMARK FINE ART Leonardo Da Vinci 'Salvator Mundi' Canvas Art, 16x24 (IC00618-C1624GG)
- DESIGN TOSCANO T-Rex Dinosaur Cast Iron Sculptural Bookend Pair (SP2814)
- ETERNABOND EternaBond EB-AB040-50R AlumiBond - 4" x 50' (EB-AB040-50R)
- MARBLE CRAFTER Marble Crafter MO97C-LG 5 in. Modern Style Mortar & Pestle Set; Light Green Onyx (MO97C-LG)
- UNIVERSAL PRODUCTS Standard Economy Metal Bookends, Black Enamel (54051)
- UNIVERSAL Bookends, Magnetic, 6x5x7, Metal, Blk, PK2 (UNV54071)
- DESIGN TOSCANO Arthurian Knight Bookends (CL3434)
- OFFICEMATE Heavy Duty Bookends, Nonskid, 8" x 8" x 10", Steel, Black (93142)
- Artistic Bookends