Shop All File Holders
Artistic
Urban Collection Desktop File, Black
Mfr # ART20010
Zoro # G5259935
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 1
- Color Black
- Width 13"
- Height 10.75"
- Material Perforated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Artistic
- MFR # ART20010
- Zoro # G5259935
- UPC # 030615142109
- Country of Origin China
- Category File Holders
Dimensions
Width | 13" |
Height | 10.75" |
Details
Item | Urban Collection Desktop File,Black |
Number of Compartments | 1 |
Color | Black |
Material | Perforated Steel |
Load Orientation | Top |
Description
Urban Collection Desktop File,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST PACIFIC Drawstring Parts Bag, 7" L, Org, PK100 (MP-57FB-OR)
- C-LINE PRODUCTS C-Line Shop Ticket Holder, Vinyl with Red/White Stripes, 25/Box (44104)
- GBC Plastic Binding, 1/4"Diameter, 25-Sht Cap, 100/BX, Black PK (GBC4000020)
- AVERY Matte Clear Shipping Labels, Inkjet Printers, 8.5 x 11, Clear, PK10 (18665)
- ARTISTIC Urban Collection File Sorter, Black (ART20009)
- ARTISTIC Urban Collection Magazine File, Black (ART20004)
- ARTISTIC Urban Collection Letter Sorter, Black (ART20003)
- C-LINE PRODUCTS Hanging Shop Ticket Holder With Fabric Back, 9" x 12", PK75 (74112)
- FELLOWES Wire Step File, Steel 5 Section, Black (69712)
- PENDAFLEX Preprinted Project Jackets, Straight Tab, Letter Size, Manila, PK50 (B3143P)
- OIC Wall Mountable SpaceSaving Files, Smoke, 3PK (OIC21421)
- Artistic File Holders