Shop All Desk Accessories & Organizers
Artistic
Rhinolin II Desk Pad, Black, 24"x36"
Mfr # LT81-2M
Zoro # G2353178
product price: $66.59
/ea
Sold in multiples of 4 for $266.36
$266.36
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Desk Pad
- Color Black
- Material Polyvinyl Chloride (PVC)
- Overall Width 36 in
- Overall Depth 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Artistic
- MFR # LT81-2M
- Zoro # G2353178
- UPC # 030615200816
- Country of Origin Mexico
- Category Desk Accessories & Organizers
Dimensions
Overall Width | 36 in |
Overall Depth | 24 in |
Details
Item | Rhinolin II Desk Pad,Black,24"x36" |
Type | Desk Pad |
Color | Black |
Material | Polyvinyl Chloride (PVC) |
Features | Stain Resistant, Scratch Resistant, Spill Resistant, Washable, Non-skid, Anti-glare, Anti-bacterial |
Thickness | 180 mil |
Shape | Rectangle |
Description
Rhinolin II Desk Pad,Black,24 In.x36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL Paper Bags, 30 lbs Cap., #2, 4.31"w x 2.44"d x 7.88"h, Kraft, PK500 (18402)
- MELISSA & DOUG Poke-A-Dot® - An Alphabet Eye Spy (31346)
- ADVANCED ORGANIZING SYSTEMS Advanced Organizing Systems 26 W x .25 D x 19 H in. AOS Office School Flat Storage File 25 Folders; Pack 10 (VFolder25)
- C-LINE PRODUCTS 3-Pocket Poly Portfolios, Assorted, PK24 (33940-DS)
- ARTISTIC Desk Pad, 24X36", Black (LT81-2MS)
- ARTISTIC Urban Collection Pencil Cup, Black (ART20005)
- ARTISTIC Logo Desk Pad, 31x20", Black (41200S)
- ARTISTIC Clear Nonglare Logo Pad (AOP41700S)
- ARTISTIC Rhinolin II Desk Pad, Black, 12"x17" (LT91-2M)
- ARTISTIC Rhinolin II Desk Pad, Black, 20"x36" (LT61-2M)
- ZORO SELECT Desktop Organizer, 58-1/4 In W, 15 Comp (2KEJ9)
- Artistic Desk Accessories & Organizers