Shop All File Holders
Artistic
Punched Metal Letter Sorter, White
Mfr # ART20003WH
Zoro # G5263791
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 3
- Color White
- Width 6.5"
- Height 5.5"
- Material Perforated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Artistic
- MFR # ART20003WH
- Zoro # G5263791
- UPC # 030601520003
- Country of Origin China
- Category File Holders
Dimensions
Width | 6.5" |
Height | 5.5" |
Details
Item | Punched Metal Letter Sorter,White |
Number of Compartments | 3 |
Color | White |
Material | Perforated Steel |
Load Orientation | Top/Side |
Description
Punched Metal Letter Sorter,White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 29" x 17" x 5", Kraft, 15/Bundle (493T57)
- HOUSE OF DOOLITTLE Monthly/Weekly Academic Calendar Planner, Wild Flower, Jul-Aug, 7 x 9 (2954-74)
- LABELMASTER Heavy Label, Paper 2"x8", Write, Pk500 (HVY501)
- LAVEX 20'' x 5000' 80 Gauge Machine Pallet Wrap / Stretch Film (18320805000)
- ARTISTIC Urban Collection Magazine File, Black (ART20004)
- ARTISTIC Urban Collection File Sorter, Black (ART20009)
- ARTISTIC Urban Collection Letter Sorter, Black (ART20003)
- SAFCO Letter Tray/File Holder, 8, Comp (3253BL)
- CREATIVE TEACHING PRESS Woodland Friends Book Buddy Bag, PK12 (8537)
- DATUM STORAGE Rotary Shelf, 7H Letter Adder, Gray Mist (XLT-A7)
- SAFCO Closed Base for 4996GRR/4986GR, Gry (4997GRR)
- Artistic File Holders