Shop All Desk Accessories & Organizers
This Product is Discontinued
Artistic
Privacy Desk Pad, 24x19", Black (Discontinued)
Mfr # 48041S
Zoro # G4490145
This Product is Discontinued
Key Features
- Color Black
- Material Vinyl
- Width 24"
- Depth 19"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Artistic
- MFR # 48041S
- Zoro # G4490145
- UPC # 030615852039
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Width | 24" |
Depth | 19" |
Details
Item | Privacy Desk Pad,24x19",Black |
Color | Black |
Material | Vinyl |
Description
Hide-Away Desk Pad
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.