Shop All Desk Accessories & Organizers
Artistic
Non-Glare Desk Pad, 12X17"
Mfr # 60740MS
Zoro # G4490057
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material PVC
- Height 1 mm
- Depth 12"
- Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Artistic
- MFR # 60740MS
- Zoro # G4490057
- UPC # 030615159077
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Height | 1 mm |
Width | 17" |
Depth | 12" |
Details
Item | Non-Glare Desk Pad,12X17" |
Color | Clear |
Material | PVC |
Finish | Matte |
Container Shape | Rectangular |
Description
KrystalView(TM) Desk Pad w/Microban(R) Protection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GIBRALTAR Lock Mailbox Replmt Kit (LOCKST08)
- MIDWEST PACIFIC Heat Sealer, Hand Operated, 120VAC (MP-5)
- PAC STRAPPING Hand Grade Polypropylene Strapping, 1/2 W x 7200' L, 8 x 8 Core (48H.50.2172)
- BROTHER High Yield Black Toner Cartridge 4.5K YLD (TN433BK)
- ARTISTIC Woven Desk Pad, Black, 20"x36" (ART61026C)
- ARTISTIC KrystalView Nonglare Desk Pad, 12"x17" (60740M)
- ARTISTIC Executive Desk Pad, Black, 20"x36" (4138-6-1)
- ARTISTIC Logo Desk Pad, 31x20", Black (41200S)
- ARTISTIC Desk Protector, 25-1/2 x 21", Clear (SS2125)
- ARTISTIC Urban Collection Pencil Cup, Black (ART20005)
- SAFCO Desktop Organizer, Includes USB Port (3231BL)
- Artistic Desk Accessories & Organizers