Shop All Desk Accessories & Organizers
Artistic
Metal Pencil Cup, White
Mfr # ART20005WH
Zoro # G5429685
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 1
- Color White
- Material Perforated Steel
- Height 4.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Artistic
- MFR # ART20005WH
- Zoro # G5429685
- UPC # 030615200052
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Height | 4.5" |
Details
Item | Metal Pencil Cup,White |
Number of Compartments | 1 |
Color | White |
Material | Perforated Steel |
Description
Metal Pencil Cup,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGISTRY Paid Out Machine Voucher, 10Pk (U723-3892AH)
- PENDAFLEX Expandable File Jacket 1-1/2" Expansion, Manila, Pk50 (PFX22150)
- INTERTAPE Intertape Polymer Carton Tape, Clear, 2 In. x 110 Yd., PK36 (G8152G)
- UNIVERSAL ONE 2" D-Ring Binder, Black (UNV20745)
- ARTISTIC KrystalView Nonglare Desk Pad, 12"x17" (60740M)
- ARTISTIC Desk Pad, Black, Leather-Like (AOP413861)
- ARTISTIC Leather Desk Pad, Black, 20"x36" (2036LE)
- ARTISTIC Logo Desk Pad, 31x20", Black (41200S)
- ARTISTIC Metal Bookends, White (ART20008WH)
- ARTISTIC Executive Desk Pad, Black, 20"x36" (4138-6-1)
- HURON 3-tier Wall Sorter (HURHASZ0184)
- Artistic Desk Accessories & Organizers