Shop All Business Card Holders
Artistic
Metal Business Card Holder, Holds 50, Blk
Mfr # ART20001
Zoro # G7139601
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Holds Business Card Holder
- Width 4"
- Height 1.75"
- Material Perforated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Artistic
- MFR # ART20001
- Zoro # G7139601
- UPC # 030615142017
- Country of Origin China
- Category Business Card Holders
Dimensions
Width | 4" |
Height | 1.75" |
Depth | 3.5" |
For Card Size | 2 x 3.5 |
Details
Item | Metal Business Card Holder,Holds 50,Blk |
Color | Black |
Holds | Business Card Holder |
Material | Perforated Steel |
Card Capacity | 50 |
Description
Metal Business Card Holder,Holds 50,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLES LEONARD Desk Tape Dispenser, Black, PK6 (900BK)
- SWINGLINE TRIMMER, CLSSIC, MAPLE, 12""CUT (SWI1132)
- IRWIN Metallic Marking Pen (39108PP)
- SEALED AIR - NEWAIR I.B. NANO Air Pillow Inflated Film, 1400 ft. L (100616919)
- VISIFIX Business Card File, Tray, Black (241301)
- UNIVERSAL Poly Index Card Box, Plastic, Black/Blue, 4" x 1.33" x 6", PK2 (UNV47305)
- C-LINE PRODUCTS C-Line Index Card Case (58335)
- ROLODEX Business Card Refills, Plain, PK100 (67558)
- BUGATTI SEDONA INC Bugatti BCC97358 Polyester Business Card Case, 5"L X 10"H X 0.25"W, Black (BCC97358)
- AVERY DENNISON Clean Edge Business Cards, 2-Sided, PK200 (8859)
- ADVANTUS RFID Blocking Badge Holder, Vertical, PK20 (76417)
- Artistic Business Card Holders