Shop All Desk Accessories & Organizers
Artistic
Metal Bookends, White
Mfr # ART20008WH
Zoro # G5429676
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Perforated Steel
- Height 6.5"
- Width 5.5"
- Depth 6.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Artistic
- MFR # ART20008WH
- Zoro # G5429676
- UPC # 030615200083
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Height | 6.5" |
Width | 5.5" |
Depth | 6.5" |
Details
Item | Metal Bookends,White |
Color | White |
Material | Perforated Steel |
Finish | Satin |
Base Type | Nonskid |
Description
Metal Bookends,White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAC STRAPPING Heavy Duty Tensioner For Steel Strapping (ST75FHD)
- TRODAT USA Stamp, Pre-Inked, inDRAFTin, 9/16inx1-11/16in Imp, Red (TDT5947)
- PCI Pci New Compatible Dell 330-2650 Pk941 Rr700 Xl High-Yield Black (330-2650PC)
- TYDENBROOKS Tug-Tight Seal, 18", Red, 40 Lb, PK1000 (32011181-01)
- ARTISTIC Metal File Sorter, White (ART20009WH)
- ARTISTIC Eco-Clear Desk Pad with Antimicrobial Protection, 19 x 24, Clear Polyurethane (70-5-0)
- ARTISTIC Rhinolin II Desk Pad, Black, 24"x36" (LT81-2M)
- ARTISTIC Clear Nonglare Logo Pad (AOP41700S)
- ARTISTIC Eco-Poly Desk Pad, Black, 12"x17" (75-2-0)
- ARTISTIC KrystalView Nonglare Desk Pad, 20"x36" (60640M)
- VICTOR TECHNOLOGY Compact Standing Desk Riser, Black (DCX610)
- Artistic Desk Accessories & Organizers