Shop All Desk Accessories & Organizers
Artistic
Logo Desk Pad, 22x17", Black
Mfr # 41700S
Zoro # G4490081
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 22"
- Depth 17"
- Features With Clear Overlay
- Accessory Type Lift-Top Pad(TM) Desktop Organizer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Artistic
- MFR # 41700S
- Zoro # G4490081
- UPC # 030615850585
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Width | 22" |
Depth | 17" |
Details
Item | Logo Desk Pad,22x17",Black |
Color | Black |
Features | With Clear Overlay |
Accessory Type | Lift-Top Pad(TM) Desktop Organizer |
Container Shape | Rectangular |
Description
Lift-Top Pad(TM) Desktop Organizer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A2Z SCILAB Castroviejo Micro Scissors 3.5" Curved, Fenestrated Flat Handle (A2Z-ZR538)
- CRAYOLA Color Pencil, Erasable, Assorted, PK12 (684412)
- ZORO SELECT Blank Shipping Tag, Paper, Manila, PK500 (61KV02)
- AVERY Big Tab Extra-Wide Insertable Divid, PK6 (21211)
- ARTISTIC Logo Desk Pad, 24x19", Black (41100S)
- ARTISTIC Desk Pad, Black, Leather-Like (AOP413861)
- ARTISTIC Desk Pad, 24X36", Black (LT81-2MS)
- ARTISTIC Leather Desk Pad, Black, 20"x36" (2036LE)
- ARTISTIC Eco-Poly Desk Pad, Black, 12"x17" (75-2-0)
- ARTISTIC KrystalView Nonglare Desk Pad, 20"x36" (60640M)
- HOME PLUS 12 in. W X 8 in. H Storage Organizer Plastic 3 compartments Black (AC320031)
- Artistic Desk Accessories & Organizers