Shop All Desk Accessories & Organizers
Artistic
KrystalView Nonglare Desk Pad, 19"x24"
Mfr # 60440M
Zoro # G2353257
product price: $20.89
/ea
Sold in multiples of 4 for $83.56
$83.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Desk Pad
- Color Frosted Clear
- Material Polyvinyl Chloride (PVC), Vinyl
- Overall Width 24 in
- Overall Depth 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Artistic
- MFR # 60440M
- Zoro # G2353257
- UPC # 030615620072
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Overall Width | 24 in |
Overall Depth | 19 in |
Details
Item | KrystalView Nonglare Desk Pad,19"x24" |
Type | Desk Pad |
Color | Frosted Clear |
Material | Polyvinyl Chloride (PVC), Vinyl |
Features | Antimicrobial, Stain Resistant, Scratch Resistant, Anti-glare, Ink-transfer Resistant; Environmentally Friendly |
Thickness | 39.4 mil |
Shape | Rectangle |
Post Consumer Waste | 0 |
Description
KrystalView Nonglare Desk Pad,19 In.x24 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UHU Stic Permanent Glue Stick, 1.41 oz, Applies and Dries Clear (99655)
- AVERY DENNISON LABEL, ADD, W/P, 1-1/3X4 (5262)
- MARTIN YALE Punch, 2- Hole, Heavy-Duty, 40 Sheet (MP250)
- QUALARC Column Mount Mailbox w/"Decorative Oak Tree Logo", Black (MAN-1404-BL)
- ARTISTIC Desk Pad, Black, Leather-Like (AOP413861)
- ARTISTIC Rhinolin II Desk Pad, Black, 12"x17" (LT91-2M)
- ARTISTIC Metal Bookends, White (ART20008WH)
- ARTISTIC Desk Pad, 12X17", Black (LT91-2MS)
- ARTISTIC Eco-Poly Desk Pad, Black, 19"x24" (75-4-0)
- ARTISTIC Eco-Clear Desk Pad with Antimicrobial Protection, 19 x 24, Clear Polyurethane (70-5-0)
- AZAR DISPLAYS Clear Acrylic Desk File Holder- Large, PK4 (255084)
- Artistic Desk Accessories & Organizers