Shop All File Holders
Artistic
File, Magazine, Metal, White
Mfr # ART20004WH
Zoro # G5429691
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 3.5"
- Height 11.5"
- Material Perforated Steel
- Magazine Files Type Desktop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Artistic
- MFR # ART20004WH
- Zoro # G5429691
- UPC # 030615200045
- Country of Origin China
- Category File Holders
Dimensions
Width | 3.5" |
Height | 11.5" |
Details
Item | File,Magazine,Metal,White |
Color | White |
Material | Perforated Steel |
Magazine Files Type | Desktop |
Description
File,Magazine,Metal,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Rubber Band Ball, 3" Diameter, Size 32, Assorted Colors, 260/Pack (UNV00460)
- ADIROFFICE Large Wall Mountable Mailbox with Key Lock (ADI631-04-BLK)
- ADAM EQUIPMENT Digital Platform Bench Scale 32kg/70 lb. Capacity (GBK 70a)
- TAPE LOGIC Tape Logic® Labels, "Inspect For Damage Before Accepting", 3" x 5", Fluorescent Red, 500/Roll (DL1219)
- ARTISTIC Urban Collection Letter Sorter, Black (ART20003)
- ARTISTIC Urban Collection File Sorter, Black (ART20009)
- ARTISTIC Urban Collection Magazine File, Black (ART20004)
- SMEAD Smead Manufacturing Company SMD89237 Desk File-Sorter- A-Z- 20 Dividers- 9-.88in.x14-.75in.- Blue (SMD89237)
- WOODEN MALLET Free Standing 10 Pocket Letter Size File Holder Black & Mahogany (CH10-FSBK)
- OIC Wall Mountable SpaceSaving Files, Smoke, 3PK (OIC21421)
- SAFCO 2-Tier Rolling File Cart, Ltr/Lgl, 25-3/4"x14"x29-3/4", BK (SAF5278BL)
- Artistic File Holders