Shop All Desk Accessories & Organizers
Artistic
Executive Desk Pad, Black, 20"x36"
Mfr # 4138-6-1
Zoro # G2353272
Sold in multiples of 4 for $119.80
$119.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Desk Pad
- Color Black
- Overall Width 20 in
- Material Vinyl
- Overall Depth 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Artistic
- MFR # 4138-6-1
- Zoro # G2353272
- UPC # 030615138614
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Overall Width | 20 in |
Overall Depth | 36 in |
Details
Item | Executive Desk Pad,Black,20"x36" |
Type | Desk Pad |
Color | Black |
Material | Vinyl |
Features | Stain Resistant, Spill Resistant, Scratch Resistant |
Shape | Rectangle |
Description
Executive Desk Pad,Black,20 In.x36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DATAPRODUCTS Ink Ribbon, Lift Off, Tackless, PK6 (R1421-6)
- WESTCOTT Guillotine Paper Trimmers, 30 Sheets, 15" Cut Length, 15" x 25" (16874)
- ZORO SELECT Heavy-Duty Boxes, 22" x 22" x 22", Kraft, 10/Bundle (22XM53)
- SAUNDERS MFG Saunders Recycled Aluminum Forms Holder, Side Opening, 5-5/8" x 9-1/2", Silver (10507)
- ARTISTIC KrystalView Nonglare Desk Pad, 12"x17" (60740M)
- ARTISTIC Metal Bookends, White (ART20008WH)
- ARTISTIC Eco-Poly Desk Pad, Black, 19"x24" (75-4-0)
- ARTISTIC Woven Desk Pad, Black, 20"x36" (ART61026C)
- ARTISTIC Desk Pad, Eco, 20X36, Clr (70-6-0)
- ARTISTIC Logo Desk Pad, 22x17", Black (41700S)
- STANLEY STORAGE ORGANIZER 30CMPT (STST40730)
- Artistic Desk Accessories & Organizers