Shop All Desk Accessories & Organizers
Artistic
Eco-Poly Desk Pad, Clear, 20"x36"
Mfr # 70-6-0
Zoro # G2353108
product price: $30.29
/ea
Sold in multiples of 4 for $121.16
$121.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Desk Pad
- Color Clear
- Material Poly
- Overall Width 36 in
- Height 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Artistic
- MFR # 70-6-0
- Zoro # G2353108
- UPC # 030615070600
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Overall Width | 36 in |
Height | 20 in |
Details
Item | Eco-Poly Desk Pad,Clear,20"x36" |
Type | Desk Pad |
Color | Clear |
Material | Poly |
Features | Clear Overlay, Non-glare, Anti-bacterial |
Description
Eco-Poly Desk Pad,Clear,20 In.x36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Green Inkzall Jobsite Marker (ML48-22-3190)
- ZORO SELECT 36"x48" Melamine Whiteboard, Aluminum Frame (1NUR1)
- WORKSTATIONPRO Proximity ID Badge Holder- Vertical- 2 3/8w x 3 3/8h- Clear- 50/Pack (TH38945)
- ZORO SELECT 10" x 4" Open Poly Bags, 4 mil, Clear, PK 1000 (5DHN7)
- ARTISTIC Urban Collection Pencil Cup, Black (ART20005)
- ARTISTIC Eco-Poly Desk Pad, Black, 19"x24" (75-4-0)
- ARTISTIC Eco-Clear Desk Pad with Antimicrobial Protection, 19 x 24, Clear Polyurethane (70-5-0)
- ARTISTIC KrystalView Nonglare Desk Pad, 17"x22" (60240M)
- ARTISTIC Desk Pad, 12X17", Black (LT91-2MS)
- ARTISTIC Desk Pad, Clear, PVC, 20 in. x 36 in. x 1mm (AOP60640MS)
- SMEAD Desk File-Sorter- 1-31- Jan-Dec- 43 Dividers- 9-.88in.x11-.75in.- BE (SM463262)
- Artistic Desk Accessories & Organizers