Shop All Desk Accessories & Organizers
Artistic
Eco-Poly Desk Pad, Clear, 19"x24"
Mfr # 70-4-0
Zoro # G2353099
product price: $21.49
/ea
Sold in multiples of 4 for $85.96
$85.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Desk Pad
- Material Polypropylene
- Overall Width 24 in
- Height 19 in
- Features Non-glare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Artistic
- MFR # 70-4-0
- Zoro # G2353099
- UPC # 030615070402
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Overall Width | 24 in |
Height | 19 in |
Details
Item | Eco-Poly Desk Pad,Clear,19"x24" |
Type | Desk Pad |
Material | Polypropylene |
Features | Non-glare |
Description
Eco-Poly Desk Pad,Clear,19 In.x24 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 8" x 6" Open Poly Bags, 2 mil, Clear (5ZW10)
- ACCO 6" Expand Hanging Binder, Red (A7055261)
- ZORO SELECT Sup R Mart Brown Shopping Bag Flat Bottom, Twist Handles, Pk250 (87128)
- ZORO SELECT 2-1/2" x 1075 ft. Poly Tubing, 4 mil, Clear (5CPY7)
- ARTISTIC Desk Pad, Monticello, Black (AOP5240-BG)
- ARTISTIC KrystalView Nonglare Desk Pad, 20"x36" (60640M)
- ARTISTIC Desk Pad, Clear, PVC, 17 in. x 22 in. x 1mm (AOP6070MS)
- ARTISTIC Clear Nonglare Logo Pad (AOP41700S)
- ARTISTIC Metal Bookends, White (ART20008WH)
- ARTISTIC Urban Collection Pencil Cup, Black (ART20005)
- DACASSO Classic Black Leather 32 Quart˜Waste Basket (AG-1032)
- Artistic Desk Accessories & Organizers