Shop All Desk Accessories & Organizers
Artistic
Eco-Clear Desk Pad with Antimicrobial Protection, 19 x 24, Clear Polyurethane
Mfr # 70-5-0
Zoro # G902684626
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Polyurethane
- Depth 19"
- Weight 1 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Artistic
- MFR # 70-5-0
- Zoro # G902684626
- UPC # 30615705007
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Width | 24" |
Depth | 19" |
Details
Item | Desk Pads |
Color | Clear |
Material | Polyurethane |
Weight | 1 lbs |
Description
Eco-Clear Desk Pads provide a firm, clear writing surface, allowing convenient display of documents, lists and images underneath. The surface is durable and washable -- keep it looking new with a simple swipe of a damp cleaning cloth. Built-in antimicrobial agent protects the product for years from the growth of germs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE S.F. 1 Standard Staples, 0.25" Leg, 0.5" Crown, Steel, PK15000, 15000PK (S7035104)
- DECKER TAPE PRODUCTS Label, DL1020, FRAGILE, 2-1/2" X 2-1/2", 500 labels/roll (DL1020)
- BSC PREFERRED Tape Logic 2'' Top Gun Carton Sealing Tape Dispenser (TDTG2)
- INNOVERA Remanufactured MLT-D116L Toner, 3000 Page-Yield, Black (IVRMLT116)
- ARTISTIC Desk Pad, Eco, 20X36, Clr (70-6-0)
- ARTISTIC Desk Protector, 25-1/2 x 21", Clear (SS2125)
- ARTISTIC Clear Nonglare Logo Pad (AOP41700S)
- ARTISTIC Rhinolin II Desk Pad, Black, 24"x36" (LT81-2M)
- ARTISTIC Woven Desk Pad, Black, 20"x36" (ART61026C)
- ARTISTIC Desk Pad, 24X36", Black (LT81-2MS)
- INTERDESIGN CLEAR LINUS ORG 6X6X2"" (52630)
- Artistic Desk Accessories & Organizers