Artistic

Desk Protector, Rectangle, 19 x 24", Clear (Discontinued)


Key Features

  • Color Clear
  • Material Flexible Plastic
  • Width 24"
  • Depth 19"
  • Accessory Type Desk Protector,Rectangle,19 x 24",Clear
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 24"
Depth 19"

Details

Item Desk Protector,Rectangle,19 x 24",Clear
Color Clear
Material Flexible Plastic
Accessory Type Desk Protector,Rectangle,19 x 24",Clear

Description

Desk Protector,Rectangle,19 x 24 In.,Clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.