Shop All Desk Accessories & Organizers
Artistic
Desk Pad, Monticello, Black
Mfr # AOP5240-BG
Zoro # G5429719
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Leather-Like
- Width 24"
- Depth 19"
- Finish Nonglare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Artistic
- MFR # AOP5240-BG
- Zoro # G5429719
- UPC # 030615524011
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Width | 24" |
Depth | 19" |
Details
Item | Desk Pad,Monticello,Black |
Color | Black |
Material | Leather-Like |
Finish | Nonglare |
Features | With Fold-Out Sides |
Weight | 4.7 lbs |
Container Shape | Rectangular |
Description
Desk Pad,Monticello,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCO 1" Loose Lead Rings, Steel, Pk100 (ACC72202)
- OKI DATA OKI COMP C810/C830 CYAN (44059111)
- ZORO SELECT Steel Strapping, 20 mil, 2942 ft. L (6LGD7)
- ZORO SELECT Reclosable Poly Bag Drawstring 12" x 9", Clear, Pk1000 (5CPE0)
- ARTISTIC Woven Desk Pad, Black, 20"x36" (ART61026C)
- ARTISTIC Eco-Poly Desk Pad, Black, 12"x17" (75-2-0)
- ARTISTIC Desk Pad, 24X36", Black (LT81-2MS)
- ARTISTIC Rhinolin II Desk Pad, Black, 20"x36" (LT61-2M)
- ARTISTIC Desk Protector, 25-1/2 x 21", Clear (SS2125)
- ARTISTIC Desk Pad, Clear, PVC, 24 in. x 38 in. x 1mm (AOP6080MS)
- BLOEM TERRAPOT CHARCOAL 14"" (TR14908)
- Artistic Desk Accessories & Organizers