Shop All Desk Accessories & Organizers
Artistic
Desk Pad, Eco, 20X36, Clr
Mfr # 70-6-0
Zoro # G0058751
$34.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Polyurethane
- Depth 20"
- Weight 2.25 lbs
- Container Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Artistic
- MFR # 70-6-0
- Zoro # G0058751
- UPC # 030615070600
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Width | 36" |
Depth | 20" |
Details
Item | Eco-Clear(TM) Desk Pads with Microban(R) |
Color | Clear |
Material | Polyurethane |
Weight | 2.25 lbs |
Container Shape | Rectangular |
Description
Eco-Clear(TM) Desk Pads with Microban(R)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMERMILL Color Copy Paper, 100 Bright, 28l, PK500 (10612-5)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 9"x 12", Clear With Hang Hole (R912-HH)
- PARTNERS BRAND Mailing Tubes with Caps, 1-1/2" x 36", Kraft, 50/Case (P1536K)
- SAUNDERS Aluminum Folder, Holds 8.5 x 14", 1/2" Thickness (10519)
- ARTISTIC Eco-Clear Desk Pad with Antimicrobial Protection, 19 x 24, Clear Polyurethane (70-5-0)
- ARTISTIC Desk Protector, 25-1/2 x 21", Clear (SS2125)
- ARTISTIC Logo Desk Pad, 22x17", Black (41700S)
- ARTISTIC Eco-Poly Desk Pad, Black, 12"x17" (75-2-0)
- ARTISTIC Clear Nonglare Logo Pad (AOP41700S)
- ARTISTIC Woven Desk Pad, Black, 20"x36" (ART61026C)
- MADE-TO-ORDER Wood & Leather Letter Opener (MA951679)
- Artistic Desk Accessories & Organizers