Shop All Desk Accessories & Organizers
Artistic
Desk Pad, Clear, PVC, 20 in. x 36 in. x 1mm
Mfr # AOP60640MS
Zoro # G5687543
product price: $41.69
/ea
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material PVC
- Overall Width 36 in
- Height 1 mm
- Overall Depth 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Artistic
- MFR # AOP60640MS
- Zoro # G5687543
- UPC # 030615159107
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Overall Width | 36 in |
Height | 1 mm |
Overall Depth | 20 in |
Overall Height | 1mm |
Width | 36 in |
Depth | 20 in |
Details
Item | Desk Pad |
Color | Clear |
Material | PVC |
Features | Non-slip, Antimicrobial, Transparent, Cushioned, Non-glare |
Standards | Meets or Exceeds ANSI/BIFMA |
Finish | Nonglare |
Product Type | Desk Pad |
Accessory Type | Desk Pad |
Thickness | 1/16 in |
Container Shape | Rectangular |
Description
Desk Pad, Clear, PVC, Depth 20 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Long Corrugated Boxes, 36" x 8" x 8", Kraft, 25/Bundle (11R263)
- FISKARS Stainless Steel Scissors 1 pc (1067268)
- XSTAMPER "Copy" Ink Stamp, 1/2"x1-5/8", Red Ink (XST1359)
- QUALARC Post only, w/support bracket, decorative ornate base, pineapple finial (LPST-703-BZ)
- ARTISTIC Desk Pad, 24X36", Black (LT81-2MS)
- ARTISTIC KrystalView Nonglare Desk Pad, 12"x17" (60740M)
- ARTISTIC KrystalView Nonglare Desk Pad, 20"x36" (60640M)
- ARTISTIC Desk Pad, Clear, PVC, 17 in. x 22 in. x 1mm (AOP6070MS)
- ARTISTIC Eco-Poly Desk Pad, Black, 12"x17" (75-2-0)
- ARTISTIC Desk Pad, 12X17", Black (LT91-2MS)
- DACASSO Black Bonded Leather Pencil Cup (AG-1410)
- Artistic Desk Accessories & Organizers