Shop All Desk Accessories & Organizers
Artistic
Desk Pad, Clear, PVC, 20 in. x 36 in. x 1mm
Mfr # AOP6060MS
Zoro # G5760203
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material PVC
- Overall Width 36 in
- Height 1 mm
- Overall Depth 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Artistic
- MFR # AOP6060MS
- Zoro # G5760203
- UPC # 030615159053
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Overall Width | 36 in |
Height | 1 mm |
Overall Depth | 20 in |
Width | 36 in |
Overall Height | 1mm |
Depth | 20 in |
Details
Item | Desk Pad |
Color | Clear |
Material | PVC |
Finish | Glossy |
Features | Cushioned |
Standards | Meets or Exceeds ANSI/BIFMA |
Product Type | Desk Pad |
Accessory Type | Desk Pad |
Container Shape | Rectangular |
Thickness | 1/16 in |
Description
Desk Pad, Clear, PVC, Depth 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Flag, 1", Purple, PK100 (680-PU2)
- EPSON 252 Black Ink XL, T252XL120S (T252xl120S)
- INTEGRAL Integra ITA60233 Correction Tape; Side Apply; .2 in. x 394 in.;10-PK;Smoke Dispenser (ITA60233)
- TEXAS INSTRUMENTS Scientific Calculator, LCD, 10 Digit, Width: 3 3/8 in (TEXTI30XIIS)
- ARTISTIC KrystalView Nonglare Desk Pad, 12"x17" (60740M)
- ARTISTIC KrystalView Nonglare Desk Pad, 20"x36" (60640M)
- ARTISTIC Desk Protector, 25-1/2 x 21", Clear (SS2125)
- ARTISTIC Desk Pad, 12X17", Black (LT91-2MS)
- ARTISTIC Desk Pad, 24X36", Black (LT81-2MS)
- ARTISTIC Eco-Clear Desk Pad with Antimicrobial Protection, 19 x 24, Clear Polyurethane (70-5-0)
- DESKTEX Pack of 4 Crystal Clear Vinyl Rectangular Desk Pads - 17" x 22" (FPDE1924CV4)
- Artistic Desk Accessories & Organizers