Shop All Desk Accessories & Organizers
Artistic
Desk Pad, Clear, PVC, 19 in. x 24 in. x 1mm
Mfr # AOP60440MS
Zoro # G5517827
product price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material PVC
- Overall Width 24 in
- Overall Depth 19 in
- Height 1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Artistic
- MFR # AOP60440MS
- Zoro # G5517827
- UPC # 030615159091
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Overall Width | 24 in |
Overall Depth | 19 in |
Height | 1 mm |
Overall Height | 1mm |
Width | 24 in |
Depth | 19 in |
Details
Item | Desk Pad |
Color | Clear |
Material | PVC |
Finish | Matte |
Standards | Meets or Exceeds ANSI/BIFMA |
Features | Stain Resistant, Scratch Resistant, Anti-glare, Antimicrobial, Ink-transfer Resistant |
Accessory Type | Desk Pad |
Product Type | Desk Pad |
Container Shape | Rectangular |
Thickness | 1/16 in |
Description
Desk Pad, Clear, PVC, Depth 19 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FARGO ELECTRONICS FARGO ELECTRONICS 81754 30mm Thick Ultra PVC Cards (81754)
- ZEBRA PEN Sarasa Dry X20 Gel Retractable 0.7mm Blue 36pk (46236)
- C-LINE PRODUCTS Sheet Protector, 8.5x5.5, Clear, PK50 (62058)
- SMEAD Pressboard Folder Top Tab, Blue, PK10, Expanded Width: 2" (13701)
- ARTISTIC Logo Desk Pad, 24x19", Black (41100S)
- ARTISTIC Eco-Clear Desk Pad with Antimicrobial Protection, 19 x 24, Clear Polyurethane (70-5-0)
- ARTISTIC KrystalView Clear Desk Pad, 20"x36" (60-6-0M)
- ARTISTIC Eco-Poly Desk Pad, Black, 19"x24" (75-4-0)
- ARTISTIC KrystalView Nonglare Desk Pad, 12"x17" (60740M)
- ARTISTIC Desk Pad, 12X17", Black (LT91-2MS)
- ARTISTIC Logo Desk Pad, 22x17", Black (41700S)
- Artistic Desk Accessories & Organizers